{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 3/8 in | |
⌀ drive end | 17.8 mm | |
Length | 52 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637600 6 | |
EAN / GTIN | 4018754002597 | |
Manufacturer number | 02050006 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 3/8 inch, Hexagon: 6mm |
|||
⌀ drive end | 17.8 mm | 19 mm | 19 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Length | 52 mm | 46 mm | 46 mm |
Type of product | Socket insert | Socket insert | Socket insert |