• The item cannot be ordered due to missing prices.

Hexagon bit socket, 3/8 inch 7 mm

Article no.: 637629 7

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 7 mm
Square drive 3/8 in
⌀ drive end 19 mm
Length 46 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 637629 7
EAN / GTIN 4062406061272
Manufacturer number 637629 7

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon bits are available also in imperial sizes from our eShop (GARANT: No. 637632; HOLEX: No. 637622).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 3/8 inch  7 mm

Hexagon bit socket, 3/8 inch 7 mm

⌀ drive end 19 19
Drive profile Hexagon screwdriver Hexagon screwdriver
Square drive 3/8 3/8
Length 46 46
Hexagon 7 7
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart