{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Torx® profile | TX27 | |
Blade length | 125 mm | |
overall length | 230 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Type of product | Screwdrivers |
Article number | 625400 TX27 | |
EAN / GTIN | 7610733087327 | |
Manufacturer number | 6400.27-125 |
This article |
Recommendations |
|
---|---|---|
Screwdriver for Torx® TX27 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 230 mm | 222 mm |
Blade length | 125 mm | 115 mm |
Material of blade | PB Swiss Tools special steel | |
Torx® profile | TX27 | TX27 |
Type of product | Screwdrivers | Screwdrivers |