{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Torx® profile | TX9 | |
Blade length | 60 mm | |
overall length | 155 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Type of product | Screwdrivers |
Article number | 625400 TX9 | |
EAN / GTIN | 7610733087273 | |
Manufacturer number | 6400.9-60 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Torx® TX9 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 155 mm | 147 mm | 147 mm |
Blade length | 60 mm | 60 mm | 60 mm |
Surface | chrome-plated | ||
Material of blade | PB Swiss Tools special steel | ||
Torx® profile | TX9 | TX9 | TX9 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |