{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | multicraft | |
Torx® profile | TX50 | |
Blade length | 150 mm | |
overall length | 270 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special steel | |
Type of product | Screwdrivers |
Article number | 625400 TX50 | |
EAN / GTIN | 7610733087365 | |
Manufacturer number | 6400.50-150 |