• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, Torx® profile: TX8

Article no.: 625400 TX8

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series multicraft
Torx® profile TX8
Blade length 60 mm
overall length 150 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special steel
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625400 TX8
EAN / GTIN 7610733087266
Manufacturer number 6400.8-60

Description

Version:

“multicraft” power grip; exceptionally good grip, even with oily hands. Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip. From size TX27 with hexagon flats for wrench assistance.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®, Torx® profile: TX8

Screwdriver for Torx®, Torx® profile: TX8

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 150 mm 147 mm
Blade length 60 mm 60 mm
Torx® profile TX8 TX8
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart