• The item cannot be ordered due to missing prices.

Screwdriver for Torx®, Torx® profile: TX27

Article no.: 625701 TX27

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX27
Blade length 115 mm
overall length 222 mm
Drive profile Screwdriver for TORX® screws
Material of handle Multi-component plastic
Surface chrome-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625701 TX27
EAN / GTIN 4045197950673
Manufacturer number 625701 TX27

Description

Version:

Multi-component power grip with grip zone optimised for torque and comfort. Blade of high quality tool steel, surface matt chrome- plated, ChromTop tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart