• The item cannot be ordered due to missing prices.

Double-ended ring spanner, straight 30X34 mm

Article no.: 617950 30X34

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 30 mm
    Width across flats 2 34 mm
    Spanner length L 328 mm
    maximum ring ⌀ D1 max 43 mm
    maximum ring ⌀ D2 max 48.5 mm
    maximum ring height h1 max 13.8 mm
    Ring setting 0 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface chrome plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 617950 30X34
    EAN / GTIN 4045197463890
    Manufacturer number 617950 30X34

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    HOLEX − With oval shaft.

    Standard:

    DIN 837 B / ISO 3318

    Material:

    HOLEX − Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double-ended ring spanner, straight  30X34 mm

    Double-ended ring spanner, straight 30X34 mm

    Manufacturing process drop forged drop forged
    Surface chrome plated matt chrome-plated
    Ring setting 0 75
    Spanner length L 328 365
    Width across flats 1 30 30
    Width across flats 2 34 34
    maximum ring ⌀ D2 max 48.5 50

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart