• The item cannot be ordered due to missing prices.

Double-ended ring spanner, straight 20X22 mm

Article no.: 617950 20X22

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 20 mm
    Width across flats 2 22 mm
    Spanner length L 204 mm
    maximum ring ⌀ D1 max 29 mm
    maximum ring ⌀ D2 max 32.4 mm
    maximum ring height h1 max 10.8 mm
    Ring setting 0 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface chrome plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 617950 20X22
    EAN / GTIN 4045197441959
    Manufacturer number 617950 20X22

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    HOLEX − With oval shaft.

    Standard:

    DIN 837 B / ISO 3318

    Material:

    HOLEX − Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double-ended ring spanner, straight  20X22 mm

    Double-ended ring spanner, straight 20X22 mm

    Surface chrome plated matt chrome-plated
    Ring setting 0 75
    Spanner length L 204 300
    Width across flats 1 20 20
    Width across flats metric metric
    maximum ring ⌀ D1 max 29 31
    maximum ring ⌀ D2 max 32.4 34

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart