{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 11 mm | |
Spanner length L | 130 mm | |
maximum ring ⌀ D1 max | 16 mm | |
maximum ring ⌀ D2 max | 17 mm | |
maximum ring height h1 max | 6 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617950 10X11 | |
EAN / GTIN | 4045197441850 | |
Manufacturer number | 617950 10X11 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended ring spanner, straight 10X11 mm |
||
Surface | chrome plated | matt chrome-plated |
Width across flats 1 | 10 | 10 |
Width across flats 2 | 11 | 11 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel |
maximum ring ⌀ D1 max | 16 | 16 |
Type of product | Spanner | Spanner |