• The item cannot be ordered due to missing prices.

Double-ended ring spanner, straight 18X21 mm

Article no.: 617950 18X21

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 18 mm
Width across flats 2 21 mm
Spanner length L 194 mm
maximum ring ⌀ D1 max 26.5 mm
maximum ring ⌀ D2 max 30.5 mm
maximum ring height h1 max 9.8 mm
Ring setting 0 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 617950 18X21
EAN / GTIN 4045197441935
Manufacturer number 617950 18X21

Description

Version:

Drop-forged. With close tolerance jaw widths.
HOLEX − With oval shaft.

Standard:

DIN 837 B / ISO 3318

Material:

HOLEX − Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, straight  18X21 mm

Double-ended ring spanner, straight 18X21 mm

Surface chrome plated matt chrome-plated
Spanner length L 194 300
Width across flats 2 21 21
Width across flats metric metric
maximum ring ⌀ D1 max 26.5 28
maximum ring ⌀ D2 max 30.5 32
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart