{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 32 mm | |
Spanner length L | 288 mm | |
maximum ring ⌀ D1 max | 38.5 mm | |
maximum ring ⌀ D2 max | 45.5 mm | |
maximum ring height h1 max | 12.8 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617950 27X32 | |
EAN / GTIN | 4045197463883 | |
Manufacturer number | 617950 27X32 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double-ended ring spanner, straight 27X32 mm |
|||
Spanner length L | 288 | 360 | 360 |
Width across flats 1 | 27 | 27 | 27 |
Width across flats 2 | 32 | 32 | 32 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 38.5 | 40 | 40 |
maximum ring ⌀ D2 max | 45.5 | 48 | 48 |
Type of product | Spanner | Spanner | Spanner |