{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 27 mm | |
Width across flats 2 | 32 mm | |
Spanner length L | 360 mm | |
maximum ring ⌀ D1 max | 40 mm | |
maximum ring ⌀ D2 max | 48 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 27X32 | |
EAN / GTIN | 4045197331359 | |
Manufacturer number | 615950 27X32 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 27X32mm |
|||
Spanner length L | 360 mm | 288 mm | 360 mm |
Width across flats 1 | 27 mm | 27 mm | 27 mm |
Width across flats 2 | 32 mm | 32 mm | 32 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 40 mm | 38.5 mm | 40 mm |
maximum ring ⌀ D2 max | 48 mm | 45.5 mm | 48 mm |
Type of product | Spanner | Spanner | Spanner |