• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 12X14mm

Article no.: 615950 12X14

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 12 mm
Width across flats 2 14 mm
Spanner length L 216 mm
maximum ring ⌀ D1 max 20 mm
maximum ring ⌀ D2 max 23 mm
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615950 12X14
EAN / GTIN 4045197441720
Manufacturer number 615950 12X14

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 12X14mm

Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 12X14mm

Surface chrome plated phosphated chrome-plated matt chrome-plated
Spanner length L 216 mm 216 mm 174 mm 220 mm
Width across flats 1 12 mm 12 mm 12 mm 12 mm
Width across flats metric metric metric metric
maximum ring ⌀ D1 max 20 mm 20 mm 22.8 mm 20 mm
maximum ring ⌀ D2 max 23 mm 23 mm 25.3 mm 23 mm
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart