• The item cannot be ordered due to missing prices.

Double-ended ring spanner, deeply cranked 27X30 mm

Article no.: 615950 27X30

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 1 27 mm
    Width across flats 2 30 mm
    Spanner length L 346 mm
    maximum ring ⌀ D1 max 40 mm
    maximum ring ⌀ D2 max 44 mm
    Surface chrome plated
    Width across flats metric
    Type of product Spanner

    Identification numbers & Classifications

    Article number 615950 27X30
    EAN / GTIN 4045197331342
    Manufacturer number 615950 27X30

    Description

    Version:

    Drop-forged. With close tolerance jaw widths.
    With oval shaft.

    Standard:

    DIN 838 / ISO 3318

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Double-ended ring spanner, deeply cranked  27X30 mm

    Double-ended ring spanner, deeply cranked 27X30 mm

    Spanner length L 346 346 360
    Width across flats 1 27 27 27
    Width across flats 2 30 30 30
    Width across flats metric metric metric
    maximum ring ⌀ D1 max 40 40 40
    maximum ring ⌀ D2 max 44 44 44
    Type of product Spanner Spanner Spanner

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart