{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 18 mm | |
Width across flats 2 | 21 mm | |
Spanner length L | 308 mm | |
maximum ring ⌀ D1 max | 28 mm | |
maximum ring ⌀ D2 max | 32 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 18X21 | |
EAN / GTIN | 4045197161000 | |
Manufacturer number | 615950 18X21 |