{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 7 mm | |
Spanner length L | 135 mm | |
Jaw width b | 18.4 mm | |
Jaw height h1 | 4.6 mm | |
Ring thickness h2 | 6.9 mm | |
Ring ⌀ D | 17.4 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanners |
Article number | 614805 7 | |
EAN / GTIN | 4062406648404 | |
Manufacturer number | 614805 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner 7 mm |
||||
Working arc | 5 | 5 | 5 | 5 |
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Spanner length L | 135 | 136 | 135 | 136 |
Width across flats | 7 | 7 | 7 | 7 |
Width across flats | metric | metric | metric | metric |
Ring thickness h2 | 6.9 | 7 | 6.9 | 7.6 |
Type of product | Spanners | Spanner | Spanners | Spanner |