• The item cannot be ordered due to missing prices.

Open ended spanner/ratchet ring spanner reversible 15° offset 7 mm

Article no.: 614828 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7 mm
Spanner length L 135 mm
Jaw width b 18.4 mm
Jaw height h1 4.6 mm
Ring thickness h2 6.9 mm
Ring ⌀ D 17.4 mm
Ring setting 15 degrees
No. of teeth 72
Working arc 5 degrees
Material Chromium vanadium steel
Surface matt chrome-plated
Width across flats metric
Ratchet reversible yes
Type of product Spanners

Identification numbers & Classifications

Article number 614828 7
EAN / GTIN 4062406649715
Manufacturer number 614828 7

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner/ratchet ring spanner reversible 15° offset 7 mm

Open ended spanner/ratchet ring spanner reversible 15° offset 7 mm

Working arc 5 5 5 5
Surface matt chrome-plated matt chrome-plated matt chrome-plated chrome-plated
Spanner length L 135 136 135 136
Width across flats 7 7 7 7
Width across flats metric metric metric metric
Ring thickness h2 6.9 7 6.9 7.6
Type of product Spanners Spanner Spanners Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart