{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Spanner length L | 166 mm | |
Jaw width b | 23.9 mm | |
Jaw height h1 | 5.4 mm | |
Ring thickness h2 | 8.2 mm | |
Ring ⌀ D | 22.9 mm | |
Ring setting | 15 degrees | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ratchet reversible | yes | |
Type of product | Spanners |
Article number | 614828 11 | |
EAN / GTIN | 4062406649753 | |
Manufacturer number | 614828 11 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner/ratchet ring spanner reversible 15° offset, Width across flats: 11mm |
||||||
Working arc | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees | 5 degrees |
Ring ⌀ D | 22.9 mm | 22.5 mm | 22.5 mm | 22.5 mm | 22.9 mm | 22.5 mm |
Spanner length L | 166 mm | 168 mm | 99 mm | 168 mm | 166 mm | 168 mm |
Width across flats | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm |
Width across flats | metric | metric | metric | metric | metric | metric |
Material | Chromium vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Ring thickness h2 | 8.2 mm | 8.3 mm | 8.3 mm | 8.3 mm | 8.2 mm | 8.7 mm |