{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Spanner length L | 168 mm | |
Jaw width b | 24 mm | |
Jaw height h1 | 5.3 mm | |
Ring thickness h2 | 8.3 mm | |
Ring ⌀ D | 22.5 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614812 11 | |
EAN / GTIN | 4045197160393 | |
Manufacturer number | 614812 11 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner with swivel head 11 mm |
||||
Manufacturing process | drop forged | drop forged | drop forged | drop forged |
Working arc | 5 | 5 | 5 | 5 |
Spanner length L | 168 | 99 | 168 | 168 |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Ring thickness h2 | 8.3 | 8.3 | 8.3 | 8.7 |
Jaw height h1 | 5.3 | 5.3 | 5.3 | 4.8 |
Type of product | Spanner | Spanner | Spanner | Spanner |