{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Spanner length L | 273 mm | |
Jaw width b | 46.4 mm | |
Jaw height h1 | 9.4 mm | |
Ring thickness h2 | 13.7 mm | |
Ring ⌀ D | 41.9 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanners |
Article number | 614805 22 | |
EAN / GTIN | 4062406649647 | |
Manufacturer number | 614805 22 |
This article |
Recommendations |
||
---|---|---|---|
Open ended spanner / ratchet ring spanner 22 mm |
|||
Working arc | 5 | 5 | 5 |
Surface | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 41.9 | 42 | 42 |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Jaw width b | 46.4 | 45.7 | 47.6 |
Jaw height h1 | 9.4 | 9.6 | 7.3 |
Type of product | Spanners | Spanner | Spanner |