{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Spanner length L | 313 mm | |
Jaw width b | 51.4 mm | |
Jaw height h1 | 10 mm | |
Ring thickness h2 | 14.5 mm | |
Ring ⌀ D | 46.9 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Material | Chromium vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanners |
Article number | 614805 24 | |
EAN / GTIN | 4062406649654 | |
Manufacturer number | 614805 24 |
This article |
Recommendations |
||
---|---|---|---|
Open ended spanner / ratchet ring spanner, Width across flats: 24mm |
|||
Working arc | 5 degrees | 5 degrees | 5 degrees |
Surface | matt chrome-plated | matt chrome-plated | chrome-plated |
Spanner length L | 313 mm | 325 mm | 325 mm |
Material | Chromium vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Ring thickness h2 | 14.5 mm | 14.5 mm | 14.7 mm |
Jaw height h1 | 10 mm | 10.2 mm | 7.8 mm |
Type of product | Spanners | Spanner | Spanner |