• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner 16 mm

Article no.: 614805 16

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 16 mm
Spanner length L 207 mm
Jaw width b 34.4 mm
Jaw height h1 6.9 mm
Ring thickness h2 10.5 mm
Ring ⌀ D 31.4 mm
No. of teeth 72
Working arc 5 degrees
Material Chromium vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanners

Identification numbers & Classifications

Article number 614805 16
EAN / GTIN 4062406649593
Manufacturer number 614805 16

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet.
Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart