{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z3 | |
Tooth type abbreviation | Z3 | |
Type of cut | with chip breaker | |
Toothing grit designation | medium | |
Tool material | HSS | |
Shape | L1230 | |
Shape description | Round cone | |
Head ⌀ | 12 mm | |
Head length | 30 mm | |
Overall length | 70 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540800 L1230 | |
EAN / GTIN | 4045197156228 | |
Manufacturer number | 540800 L1230 |
This article |
Recommendations |
|
---|---|---|
Burr Z3 - medium, with chip breaker, HSS, Type: L1230 |
||
Shape description | Round cone | Round cone |
Overall length | 70 mm | 70 mm |
Head ⌀ | 12 mm | 12 mm |
Tool material | HSS | AlTiSiN |
Shank ⌀ | 6 mm | 6 mm |
Type of product | Burr | Burr |
Head length | 30 mm | 30 mm |