{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z3 | |
Tooth type abbreviation | Z3 | |
Type of cut | with chip breaker | |
Toothing grit designation | medium | |
Tool material | HSS | |
Shape | G0618 | |
Shape description | Pointed arch | |
Head ⌀ | 6 mm | |
Head length | 18 mm | |
Overall length | 58 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540800 G0618 | |
EAN / GTIN | 4045197156167 | |
Manufacturer number | 540800 G0618 |
This article |
Recommendations |
|
---|---|---|
Burr Z3 - medium, with chip breaker, HSS, Type: G0618 |
||
Shape description | Pointed arch | Pointed arch |
Head ⌀ | 6 mm | 6 mm |
Tool material | HSS | AlTiSiN |
Shank ⌀ | 6 mm | 6 mm |
Series | Tooth configuration Z3 | GARANT Master Cast |
Type of product | Burr | Burr |
Head length | 18 mm | 18 mm |