• The item cannot be ordered due to missing prices.

Burr Z3 - medium, with chip breaker, HSS, Type: M1020

Article no.: 540800 M1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Type of cut with chip breaker
Toothing grit designation medium
Tool material HSS
Shape M1020
Shape description pointed cone
Head ⌀ 10 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540800 M1020
EAN / GTIN 4045197156204
Manufacturer number 540800 M1020

Description

Version:

Shank ⌀ 6 mm.
HSS burrs for difficult vibration applications.
Pointed cone shape(SKM).

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart