{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z3 | |
Tooth type abbreviation | Z3 | |
Type of cut | with chip breaker | |
Toothing grit designation | medium | |
Tool material | HSS | |
Shape | AS1020 | |
Shape description | Cylinder med endefortanding | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540800 AS1020 | |
EAN / GTIN | 4045197966766 | |
Manufacturer number | 540800 AS1020 |