• The item cannot be ordered due to missing prices.

Burr Z3 - medium, with chip breaker, HSS, Type: AS1225

Article no.: 540800 AS1225

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series Tooth configuration Z3
Tooth type abbreviation Z3
Type of cut with chip breaker
Toothing grit designation medium
Tool material HSS
Shape AS1225
Shape description Cylindrical with end cut
Head ⌀ 12 mm
Head length 25 mm
Overall length 65 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540800 AS1225
EAN / GTIN 4045197156044
Manufacturer number 540800 AS1225

Description

Version:

Shank ⌀ 6 mm.
HSS burrs for difficult vibration applications.
Cylindrical shape (ZYAS), with end cut.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart