{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | F1225 | |
Shape description | round arch | |
Head ⌀ | 12 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 F1225 | |
EAN / GTIN | 4027497279135 | |
Manufacturer number | A50101225604TA081 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr, coated Z 4 − fine, diamond cut F1225 |
||
Coating | TiAlN | TiAlN |
Shape description | round arch | round arch |
Overall length | 65 mm | 65 mm |
Head ⌀ | 12 mm | 12 mm |
Tool material | Carbide TiAlN | Carbide TiAlN |
Toothing grit designation | fine | medium |
Type of product | Burr | Burr |