• The item cannot be ordered due to missing prices.

Burr, coated Z 4 − fine, diamond cut D0605

Article no.: 540560 D0605

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z4
Tooth type abbreviation Z4
Type of cut staggered teeth
Toothing grit designation fine
Tool material Carbide TiAlN
Coating TiAlN
Shape D0605
Shape description ball
Head ⌀ 6 mm
Head length 5 mm
Overall length 50 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540560 D0605
EAN / GTIN 4027497279029
Manufacturer number A50030605604TA081

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 

Description

Version:

Shank ⌀ 6 mm.
LUKAS burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge stability, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Additional TiAlN coating for longer working life and temperature resistance.
For high thermal and mechanical loadings (Heavy Duty).
Ball shape (KUD)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr, coated Z 4 − fine, diamond cut D0605

Burr, coated Z 4 − fine, diamond cut D0605

Shape description ball Ball Ball ball ball ball
Overall length 50 mm 50 mm 50 mm 50 mm 50 mm 50 mm
Head ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Tool material Carbide TiAlN Carbide Carbide Carbide Carbide Carbide TiAlN
Toothing grit designation fine fine coarse coarse medium medium
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Burr Burr Burr Burr Burr Burr

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart