{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z4 | |
Tooth type abbreviation | Z4 | |
Type of cut | staggered teeth | |
Toothing grit designation | fine | |
Tool material | Carbide TiAlN | |
Coating | TiAlN | |
Shape | A1625 | |
Shape description | Cylindrical without end cut | |
Head ⌀ | 16 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 540560 A1625 | |
EAN / GTIN | 4027497278961 | |
Manufacturer number | A50011625604TA081 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Burr, coated Z 4 − fine, diamond cut A1625 |
||||
Shape description | Cylindrical without end cut | Cylindrical without end cut | Cylindrical, without end cut | Cylindrical, without end cut |
Overall length | 65 mm | 70 mm | 65 mm | 65 mm |
Toothing grit designation | fine | medium | medium | medium |
Type of cut | staggered teeth | staggered teeth | Unequal toothing | Unequal toothing |
Series | Tooth configuration Z4 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr |
Head length | 25 mm | 25 mm | 25 mm | 25 mm |