• The item cannot be ordered due to missing prices.

Burr, coated Z 4 − fine, diamond cut D0807

Article no.: 540560 D0807

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z4
Tooth type abbreviation Z4
Type of cut staggered teeth
Toothing grit designation fine
Tool material Carbide TiAlN
Coating TiAlN
Shape D0807
Shape description ball
Head ⌀ 8 mm
Head length 7 mm
Overall length 47 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 540560 D0807
EAN / GTIN 4027497275083
Manufacturer number A50030807604TA081

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 

Description

Version:

Shank ⌀ 6 mm.
LUKAS burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge stability, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Additional TiAlN coating for longer working life and temperature resistance.
For high thermal and mechanical loadings (Heavy Duty).
Ball shape (KUD)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr, coated Z 4 − fine, diamond cut D0807

Burr, coated Z 4 − fine, diamond cut D0807

Coating TiAlN TiAlN
Overall length 47 mm 47 mm
Head ⌀ 8 mm 8 mm
Tool material Carbide TiAlN Carbide TiAlN
Shank ⌀ 6 mm 6 mm
Type of product Burr Burr
Head length 7 mm 7 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart