• The item cannot be ordered due to missing prices.

Steel gauge block Tolerance class 0 500 mm

Article no.: 481030 500
  • Standard: DIN EN ISO 3650

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 0
Material special alloy steel, hardened and stress-relieved
Type of product Gauge block

Identification numbers & Classifications

Article number 481030 500
EAN / GTIN 4062406099343
Manufacturer number 481030 500

Description

Version:

All gauge blocks are marked with an individual identification number.
Size 0.5 to 10 − cross-section = 30×9 mm.
Size 11 to 500 − cross-section = 35×9 mm.
Of special alloy steel, carefully hardened and stress-relieved.
Tolerance class 0 as a master standard to check workshop gauges. For setting gauges to very high accuracies. Including traceable test certificate.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel gauge block Tolerance class 0 500 mm

Steel gauge block Tolerance class 0 500 mm

Nominal size 500
Standard DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650
Tolerance class 0 2 1
Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved
Type of product Gauge block Gauge block Gauge block

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal size (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart