{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Nominal size | 1.003 mm | |
Tolerance class | 0 | |
Material | special alloy steel, hardened and stress-relieved | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Gauge block |
Article number | 481030 1,003 | |
EAN / GTIN | 4045197208347 | |
Manufacturer number | 481030 1,003 |
This article |
Recommendations |
|
---|---|---|
Steel gauge block Tolerance class 0, Nominal size: 1,003mm |
||
Nominal size | 1.003 mm | 1.003 mm |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | |
Tolerance class | 0 | 1 |
Material | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved |
Type of product | Gauge block | Gauge block |