• The item cannot be ordered due to missing prices.

Steel gauge block Tolerance class 0 1,45 mm

Article no.: 481030 1,45

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Standard: DIN EN ISO 3650
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN EN ISO 3650
    Nominal size 1.45 mm
    Tolerance class 0
    Material special alloy steel, hardened and stress-relieved
    Test certificate Manufacturer’s test certificate
    Type of product Gauge block

    Identification numbers & Classifications

    Article number 481030 1,45
    EAN / GTIN 4045197208859
    Manufacturer number 481030 1,45

    Description

    Version:

    All gauge blocks are marked with an individual identification number.
    Size 0.5 to 10 − cross-section = 30×9 mm.
    Size 11 to 500 − cross-section = 35×9 mm.
    Of special alloy steel, carefully hardened and stress-relieved.
    Tolerance class 0 as a master standard to check workshop gauges. For setting gauges to very high accuracies. Including traceable test certificate.

    Note:

    Other nominal dimensions available on request.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Steel gauge block Tolerance class 0 1,45 mm

    Steel gauge block Tolerance class 0 1,45 mm

    Nominal size 1.45 1.45
    Standard DIN EN ISO 3650 DIN EN ISO 3650
    Test certificate Manufacturer’s test certificate
    Tolerance class 0 1
    Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved
    Type of product Gauge block Gauge block

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart