• The item cannot be ordered due to missing prices.

Steel gauge block Tolerance class 0 125 mm

Article no.: 481030 125

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Standard: DIN EN ISO 3650
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 125 mm
Tolerance class 0
Material special alloy steel, hardened and stress-relieved
Test certificate Manufacturer’s test certificate
Type of product Gauge block

Identification numbers & Classifications

Article number 481030 125
EAN / GTIN 4045197976505
Manufacturer number 481030 125

Description

Version:

All gauge blocks are marked with an individual identification number.
Size 0.5 to 10 − cross-section = 30×9 mm.
Size 11 to 500 − cross-section = 35×9 mm.
Of special alloy steel, carefully hardened and stress-relieved.
Tolerance class 0 as a master standard to check workshop gauges. For setting gauges to very high accuracies. Including traceable test certificate.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel gauge block Tolerance class 0 125 mm

Steel gauge block Tolerance class 0 125 mm

Nominal size 125 125
Standard DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate
Tolerance class 0 2 1
Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved
Type of product Gauge block Gauge block Gauge block

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart