{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
norma | DIN EN ISO 3650 | |
Nominal size | 2 mm | |
Klasa tolerancji | 0 | |
materiał | Specjalna stal stopowa, hartowana i odprężana | |
Test certificate | Manufacturer’s test certificate | |
Rodzaj produktu | Płytka wzorcowa |
Article number | 481030 2 | |
EAN / GTIN | 4045197208958 | |
Manufacturer number | 481030 2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Steel gauge block Tolerance class 0 2 mm
£43.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
318 pieces in stock
£19.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
487 pieces in stock
£11.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Nominal size | 2 | 2 | 2 |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | ||
Tolerance class | 0 | 1 | 2 |
Material | Specjalna stal stopowa, hartowana i odprężana | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved |
Type of product | Płytka wzorcowa | Gauge block | Gauge block |