{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK6 | |
Body ⌀ D | 105 mm | |
Reach B | 150 mm | |
largest centre point ⌀ 60° A | 50 mm | |
maximum radial run-out | 0.01 mm | |
Centre point length C | 58.2 mm | |
maximum speed | 2,800 min-1 | |
for workpiece weight | 3,500 kg | |
Type of product | Centring drill |
Article number | 320672 6 | |
EAN / GTIN | 4062406200251 | |
Manufacturer number | 320672 6 |
This article |
Recommendations |
|
---|---|---|
Revolving lathe centre 60° 6 |
||
for workpiece weight | 3,500 | 2,500 |
Body ⌀ D | 105 | 105 |
maximum radial run-out | 0.01 | 0.01 |
Morse taper | MK6 | MK6 |
Reach B | 150 | 169 |
largest centre point ⌀ 60° A | 50 | 50 |
Type of product | Centring drill | Centring drill |