{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 69 mm | |
Reach B | 103 mm | |
largest centre point ⌀ 60° A | 32 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 40 mm | |
maximum speed | 3,800 min-1 | |
for workpiece weight | 800 kg | |
Type of product | Centring drill |
Article number | 320672 4 | |
EAN / GTIN | 4062406199951 | |
Manufacturer number | 320672 4 |