• The item cannot be ordered due to missing prices.

Revolving lathe centre 60° 2

Article no.: 320672 2

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper MT2
    Body ⌀ D 50 mm
    Reach B 79 mm
    largest centre point ⌀ 60° A 25 mm
    maximum radial run-out 0.006 mm
    Centre point length C 29.5 mm
    maximum speed 5,000 min-1
    for workpiece weight 500 kg
    Type of product Centring drill

    Identification numbers & Classifications

    Article number 320672 2
    EAN / GTIN 4062406200244
    Manufacturer number 320672 2

    Description

    Version:

    • Body and live centre hardened.
    • Live centre through hardened, multiple regrinding possible.
    • Precision roller bearings for high concentricity.
    • Maintenance-free due to lifetime lubrication.
    • Special seal prevents ingress of dirt and coolant.
    • Point angle 60°.

    Description:

    Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
    The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

    Application:

    For all types of lathe, equally suitable for roughing and finish turning.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart