{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 50 mm | |
Reach B | 79 mm | |
largest centre point ⌀ 60° A | 25 mm | |
maximum radial run-out | 0.006 mm | |
Centre point length C | 29.5 mm | |
maximum speed | 5,000 min-1 | |
for workpiece weight | 500 kg | |
Type of product | Centring drill |
Article number | 320672 3 | |
EAN / GTIN | 4062406199944 | |
Manufacturer number | 320672 3 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Revolving lathe centre 60°, Morse taper: 3 |
||||||||
for workpiece weight | 500 kg | 300 kg | 400 kg | 400 kg | 500 kg | 600 kg | 500 kg | 300 kg |
Body ⌀ D | 50 mm | 60 mm | 60 mm | 60 mm | 52 mm | 52 mm | 50 mm | 52 mm |
maximum radial run-out | 0.006 mm | 0.005 mm | 0.005 mm | 0.005 mm | 0.003 mm | 0.003 mm | 0.006 mm | 0.003 mm |
Morse taper | MT3 | MT3 | MT3 | MT3 | MT3 | MT3 | MT3 | MT3 |
Reach B | 79 mm | 95 mm | 95 mm | 106 mm | 104 mm | 94 mm | 94.5 mm | 94 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |