{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT3 | |
Body ⌀ D | 52 mm | |
Reach B | 94 mm | |
largest centre point ⌀ 60° A | 25 mm | |
maximum radial run-out | 0.003 mm | |
Centre point length C | 30 mm | |
maximum speed | 12,000 min-1 | |
for workpiece weight | 600 kg | |
Type of product | Centring drill |
Article number | 321255 3 | |
EAN / GTIN | 4045197774415 | |
Manufacturer number | 321255 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Revolving lathe centre 60° 3 |
|||
for workpiece weight | 600 | 500 | 300 |
Body ⌀ D | 52 | 52 | 52 |
maximum radial run-out | 0.003 | 0.003 | 0.003 |
Morse taper | MT3 | MT3 | MT3 |
Reach B | 94 | 104 | 94 |
largest centre point ⌀ 60° A | 25 | 8 | |
Type of product | Centring drill | Centring drill | Centring drill |