{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK6 | |
Body ⌀ D | 105 mm | |
Reach B | 169 mm | |
largest centre point ⌀ 60° A | 50 mm | |
largest centre point ⌀ 30° A | 30 mm | |
maximum radial run-out | 0.01 mm | |
Centre point length C | 77.5 mm | |
maximum speed | 2,800 min-1 | |
for workpiece weight | 2,500 kg | |
Type of product | Centring drill |
Article number | 320673 6 | |
EAN / GTIN | 4062406200275 | |
Manufacturer number | 320673 6 |
This article |
Recommendations |
|||
---|---|---|---|---|
Revolving lathe centre 60° / 30°, Morse taper: 6 |
||||
for workpiece weight | 2,500 kg | 2,500 kg | 4,500 kg | 3,500 kg |
Body ⌀ D | 105 mm | 110 mm | 110 mm | 105 mm |
maximum radial run-out | 0.01 mm | 0.005 mm | 0.005 mm | 0.01 mm |
Morse taper | MK6 | MK6 | MK6 | MK6 |
Reach B | 169 mm | 178 mm | 155 mm | 150 mm |
largest centre point ⌀ 60° A | 50 mm | 52 mm | 52 mm | 50 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill |