• The item cannot be ordered due to missing prices.

Revolving lathe centre 60° 6

Article no.: 320657 6

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MK6
Body ⌀ D 110 mm
Reach B 155 mm
largest centre point ⌀ 60° A 52 mm
maximum radial run-out 0.005 mm
Centre point length C 62 mm
maximum speed 2,000 min-1
for workpiece weight 4,500 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320657 6
EAN / GTIN 4045197774170
Manufacturer number 320657 6

Description

Version:

  • Punch axis of through-hardened steel mounted on shank bearings.
  • Live centre through hardened, multiple regrinding possible.
  • Precision roller bearings for high concentricity.
  • Maintenance-free due to lifetime lubrication.
  • Special seal prevents ingress of dirt and coolant.
  • Complete tool hardened and ground.

Point angle 60°.

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For all types of lathe, equally suitable for roughing and finish turning.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart