{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MK5 | |
Body ⌀ D | 78 mm | |
Reach B | 118 mm | |
largest centre point ⌀ 60° A | 32 mm | |
maximum radial run-out | 0.005 mm | |
Centre point length C | 47 mm | |
maximum speed | 3,200 min-1 | |
for workpiece weight | 2,000 kg | |
Type of product | Centring drill |
Article number | 320657 5 | |
EAN / GTIN | 4045197774163 | |
Manufacturer number | 320657 5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Revolving lathe centre 60°, Morse taper: 5 |
||||||
for workpiece weight | 2,000 kg | 1,000 kg | 1,200 kg | 1,500 kg | 2,000 kg | 2,000 kg |
Body ⌀ D | 78 mm | 92 mm | 78 mm | 88 mm | 88 mm | 96 mm |
maximum radial run-out | 0.005 mm | 0.005 mm | 0.005 mm | 0.006 mm | 0.006 mm | 0.005 mm |
Morse taper | MK5 | MK5 | MK5 | MK5 | MK5 | MK5 |
Reach B | 118 mm | 146 mm | 132 mm | 143 mm | 128.5 mm | 134 mm |
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |