• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel with recessed mount 160 mm

Article no.: 312911 160

Select article variation and quantity

External ⌀ A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 702-4
    Material Steel
    External ⌀ A 160 mm
    Aperture E 42 mm
    Height without jaws H1 68 mm
    Height with jaws H2 100 mm
    Centring ⌀ B 125 mm
    Centring depth C 4 mm
    Weight 10 kg
    maximum speed 4,600 min-1
    Colour code for accessories HOLEX geared scroll chucks and jaws
    Type of product Gear scroll chucks

    Identification numbers & Classifications

    Article number 312911 160
    EAN / GTIN 4062406154592
    Manufacturer number 312911 160

    Description

    Version:

    • Manual chucks with gear scroll, centrically clamping.
    • Body made of cast iron or steel.
    • Gear scroll drop-forged, balanced, and hardened.
    • Flanks of scroll and of jaw serrations are ground.
    • High concentricity, more precise than DIN 6386 requirement.

    Application:

    For machine spindles with recessed centring mount or for mounting using a flange. The chuck is secured from the rear by means of screws. The flange blanks must always be fitted first to the machine and then to the chuck.

    Standard:

    DIN 702-4.

    Supplied with:

    Includes: 1 set = 3 hardened inside jaws, stepped on the outside.
    1 set = 3 hardened outside jaws, stepped on the inside.
    1 clamping wrench and fastening screws or studs depending on the chuck.

    Optional extras:

    Spare and additional jaws No. 312971312986.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart