• The item cannot be ordered due to missing prices.

Scroll jaw set, 3 pieces, soft, for chuck type: 160

Article no.: 312971 160

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 160 mm
Length L 70 mm
Width B 20 mm
Height H 53 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312971 160
EAN / GTIN 4062406154905
Manufacturer number 312971 160

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart