• The item cannot be ordered due to missing prices.

Inside jaw set, 3 pieces, hardened 160

Article no.: 312986 160

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type 160 mm
    Length L 70 mm
    Width B 20 mm
    Height H 53 mm
    suitable for colour code HOLEX geared scroll chucks and jaws
    Type of product Gear scroll chuck jaws

    Identification numbers & Classifications

    Article number 312986 160
    EAN / GTIN 4062406155094
    Manufacturer number 312986 160

    Description

    Note:

    Compatible with Bison three-jaw chucks.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart