• The item cannot be ordered due to missing prices.

Inside jaw set, 3 pieces, hardened, for chuck type: 315

Article no.: 312986 315

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length L 125 mm
Width B 32 mm
Height H 73 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312986 315
EAN / GTIN 4062406155124
Manufacturer number 312986 315

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart