• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel with recessed mount 200 mm

Article no.: 312911 200

Product details

Technical Data

Standard DIN 702-4
Material Steel
External ⌀ A 200 mm
Aperture E 55 mm
Height without jaws H1 78 mm
Height with jaws H2 107 mm
Centring ⌀ B 160 mm
Centring depth C 4 mm
Weight 17.5 kg
maximum speed 4,000 min-1
Colour code for accessories HOLEX geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 312911 200
EAN / GTIN 4062406154615
Manufacturer number 312911 200

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Body made of cast iron or steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity, more precise than DIN 6386 requirement.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. The chuck is secured from the rear by means of screws. The flange blanks must always be fitted first to the machine and then to the chuck.

Standard:

DIN 702-4.

Supplied with:

Includes: 1 set = 3 hardened inside jaws, stepped on the outside.
1 set = 3 hardened outside jaws, stepped on the inside.
1 clamping wrench and fastening screws or studs depending on the chuck.

Optional extras:

Spare and additional jaws No. 312971312986.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    External ⌀ A (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart